Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 14
Mfr # 29829
Zoro # G1679197
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 32 mm
- Milling Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copperhead
- MFR # 29829
- Zoro # G1679197
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 32 mm |
Milling Dia. | 14 mm |
Shank Dia. | 14 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Retaining Ring Pliers (7412K)
- HHIP Universal Test Indicator Holder (4401-0401)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 3 FLT (SEM-031-03)
- Copperhead End Mills