Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 14
Mfr # 29792
Zoro # G1668986
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 2
- Length of Cut 26 mm
- Corner Radius 0.25 mm
- Shank Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29792
- Zoro # G1668986
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 26 mm |
Corner Radius | 0.25 mm |
Shank Dia. | 14 mm |
Milling Dia. | 14 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/ProF, 16"x4-1/2 (CF290BPF)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- STEELMAN 3/4" Drive x 46mm 6-Point Impact Socket (79318)
- OSG Spiral Point Tap, Plug, 3 (2888601)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- Copperhead Carbide End Mills