Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 1/4
Mfr # 29613
Zoro # G1689636
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 3/4"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29613
- Zoro # G1689636
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pilot Pins, Point Style, 4 in Pin L (DWAC02000)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- XTREME BLU-MOL 2-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5137B)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- Copperhead End Mills