Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 12
Mfr # 29781
Zoro # G1656639
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 2
- Length of Cut 26 mm
- Shank Dia. 12 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29781
- Zoro # G1656639
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 26 mm |
Shank Dia. | 12 mm |
Corner Radius | 2 mm |
Milling Dia. | 12 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel (JKP-65 J-1)
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TN)
- Copperhead End Mills