Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 12
Mfr # 29777
Zoro # G1653464
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 2
- Length of Cut 26 mm
- Corner Radius 0.25 mm
- Shank Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29777
- Zoro # G1653464
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 26 mm |
Corner Radius | 0.25 mm |
Shank Dia. | 12 mm |
Milling Dia. | 12 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Case For 190 Piece Pin Gage Set (4101-0011CASE)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set HSS (50029)
- APEX TOOL GROUP Impact Drive Socket Adapter, 3/8", Male (CAVAD224)
- ATD TOOLS 12-Point Fractional Raised Panel Combination Wrench - 1.12 X 14.87 In. (ATD-6036)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 3 FLT (SBMM-080-340)
- Copperhead Carbide End Mills