Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 12
Mfr # 29770
Zoro # G1674260
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 2
- Length of Cut 26 mm
- Corner Radius 2 mm
- Shank Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29770
- Zoro # G1674260
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 26 mm |
Corner Radius | 2 mm |
Shank Dia. | 12 mm |
Milling Dia. | 12 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- KRAFT TOOL Texture Loop Roller Cover, 9 (GG472)
- MAGNET SOURCE Magnet Source Pick-Up Pal 07247 Magnetic Pick-Up Tool, 36 in L, Neodymium (7247)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Square Endmill, PowerA (211-270-1)
- Copperhead Carbide End Mills