Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 12
Mfr # 29763
Zoro # G1663438
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 2
- Length of Cut 26 mm
- Shank Dia. 12 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29763
- Zoro # G1663438
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 26 mm |
Shank Dia. | 12 mm |
Corner Radius | 0.25 mm |
Milling Dia. | 12 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- REMCO Paddle Scraper without Holes, 40L, Red (67754)
- PRO-GRADE TOOLS Workshop Bench Vise, 6" (59112)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433725)
- Copperhead End Mills