Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 1/2
Mfr # 29628
Zoro # G1656246
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 2
- Length of Cut 2"
- End Mill Material Carbide
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29628
- Zoro # G1656246
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 2" |
Corner Radius | 0.03" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Set, Drill And Tap, 18pcs (5PXJ2)
- GS TOOLING ER20 Collet Chuck Nut (534794)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- HARDIN Universal 7-Inch Dust Extracting Surface Grinding Shroud (DS7H)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- MICRO 100 Carb End Mill, 5/32 In, 3FL, CC, Uncoated (GEM-156-3)
- Copperhead End Mills