Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 10
Mfr # 29773
Zoro # G1677544
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Number of Flutes 2
- Length of Cut 22 mm
- Material - Machining Carbide
- Corner Radius 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29773
- Zoro # G1677544
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 70 mm |
Length of Cut | 22 mm |
Corner Radius | 1.5 mm |
Milling Dia. | 10 mm |
Shank Dia. | 10 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1)
- KIPP Swivel Feet Style A, metric (K0395.108)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- STABILA Magnetic Level, 36" (96M-38636)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433692)
- Copperhead End Mills