Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 10
Mfr # 29761
Zoro # G1668240
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Number of Flutes 2
- Length of Cut 22 mm
- Corner Radius 0.25 mm
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29761
- Zoro # G1668240
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 70 mm |
Length of Cut | 22 mm |
Corner Radius | 0.25 mm |
Shank Dia. | 10 mm |
Milling Dia. | 10 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL En-250-90 .250 DiaX90deg Inc. Engraving (62-1150-C)
- CENTRAL TOOLS DIAL INDICATOR SET IP54 RATED INDICATOR (CE3D107)
- S.E.T. TOOLS Halligan w/30" Handle, Sledge, 8, w/Black (K-BB30-8)
- CAPRI TOOLS 1-1/4 in 12-Point Combination Wrench (1-1417)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- MASTERCUT TOOL 3/16x5/8x3/16x2 3FL Square Endmill, PowerA (210-222-1)
- Copperhead Carbide End Mills