Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 10
Mfr # 29738
Zoro # G1663620
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 22 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29738
- Zoro # G1663620
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 70 mm |
Length of Cut | 22 mm |
Milling Dia. | 10 mm |
Shank Dia. | 10 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Bolt Cutter 14IN - Black Head (BC-14B)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201789114R)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02X)
- Copperhead End Mills