Shop All Electrical Wire & Cable
Copperfield
UL3340/3374 4AWG 133STR, EPDM BLK 600V CSA ROHS, 1000FT
Mfr # 5MF-0401-EPDM-CCI
Zoro # G5726787
Sold in multiples of 25 for $33,549.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$33,549.75
Free 30-Day Returns
Key Features
- Color Black
- Shielded Not Shielded
- Insulation Material Epdm-Ethylene Propylene Diene Monomer
- Conductor Stranding 133 Strands in Each Conductor
- Gauge (Awg) 4 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copperfield
- MFR # 5MF-0401-EPDM-CCI
- Zoro # G5726787
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Black |
Shielded | Not Shielded |
Insulation Material | Epdm-Ethylene Propylene Diene Monomer |
Conductor Stranding | 133 Strands in Each Conductor |
Gauge (Awg) | 4 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 150 Degrees Centigrade (302 F) |
Voltage Rating | 600 Volts AC or DC |
Product Type | Ul Styles 3000-3999 |
Material | Tinned Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- REMINGTON INDUSTRIES 24 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0201" Diameter, 600 Volts (24STRPTFEKIT)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 5 lb, 995Ft Length, 00437 Dia, Nat (18H240)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947628)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.25.10)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- Copperfield Electrical Wire & Cable