Shop All Electrical Wire & Cable
Copperfield
UL3340/3374 2AWG 665STR, EPDM BLK 600V CSA ROHS, 1000FT
Mfr # 5MF-0201F-EPDM-CC
Zoro # G5728056
Sold in multiples of 25 for $50,199.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$50,199.75
Free 30-Day Returns
Key Features
- Color Black
- Insulation Material Epdm-Ethylene Propylene Diene Monomer
- Shielded Not Shielded
- Gauge (Awg) 2 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copperfield
- MFR # 5MF-0201F-EPDM-CC
- Zoro # G5728056
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Black |
Insulation Material | Epdm-Ethylene Propylene Diene Monomer |
Shielded | Not Shielded |
Gauge (Awg) | 2 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Conductor Stranding | 665 Strands in Each Conductor |
Product Type | Ul Styles 3000-3999 |
Temperature Rating | 150 Degrees Centigrade (302 F) |
Voltage Rating | 600 Volts AC or DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2127N12)
- COLEMAN CABLE ColdFlex 100 Ft. 12/3 Cold Weather Extension Cord (2569SW0006)
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 14" Long - 500 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT254CL-YELLOW)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Yellow, 1000 ft Length (20UL1061STRYEL1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- QUICKCABLE Primary Wire, 14 Gauge, Red, 100ft. (230402-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 4 oz, 8304' Length, 0.0034" Diameter, Natural (40SNSP.25)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ6)
- Copperfield Electrical Wire & Cable