Shop All Caulks & Sealants
Copperfield Chimney Supply
Saver Systems CrownCoat Brushable Water Sealant 5-Gallon (covers 40 sq. ft. Per Gallon)
Mfr # 24585
Zoro # G904119812
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperfield Chimney Supply
- MFR # 24585
- Zoro # G904119812
- Country of Origin China
- Category Caulks & Sealants
Description
We have been been filling the supply and accessory needs of over 8,000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney Co. has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney Co. plays a major role in providing for the Chimney industry. Similar to Crown Repair CrownCoat is a brush grade sealant. It goes on fast and easy with just a paint brush. Begin with a light coat and then follow immediately with a thicker top coat. This product cures in two to four hours. Needs to be applied when temperature can stay above freezing for at least four hours after application. One gallon covers about 35 to 40 feet. Paint brush not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 5 mL Tube (21305)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Yellow (WAX13S-Y)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (C107-5)
- PHENOSEAL Clear Vinyl Adhesive Adhesive Caulk 10 oz (102TR)
- SILICONE II GE Advanced Light Gray Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE50.08)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Gray, PK 15 (SL-TC-VLKM116-20-15-GY)
- DOW Sealant, 10.1 oz, Cartridge, Translucent White, Silicone Elastomer Base (99179249)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (740 UV)
- DAP DAP Crackproof Elastomeric Sealant (7079818707)
- SIKA Primer 250ML Blk (206-GP)
- Copperfield Chimney Supply Caulks & Sealants