Shop All Copper Fittings
Copper Press By Tmg
3/4 in. x 3/4 in. Copper Press x Press Union
Mfr # XPRU34
Zoro # G804265862
original price:
$22.53
11% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Press By Tmg
- MFR # XPRU34
- Zoro # G804265862
- UPC # 810053460160
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 3/4 in. Copper Press x Press Union copper press fitting is NSF Listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings are designed for mechanical connection to ASTM B88-Type K, L and M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X25)
- LEGEND VALVE 2" X 5-1/2" 304 SS NIPPLE (304-169)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105804)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK (XPRE1230JR)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Pressure Elbow Jar (15-Pack), 15PK (XPRE3415JR)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- COPPER PRESS BY TMG 1 in. Copper Press Tube Cap (XPRCAP1)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Union (XPRU12)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 1/2 in. Copper Press Reducing Tee (XPRT341212)
- NIBCO 1" NOM C x Flange Copper Flange (741 1)
- Copper Press By Tmg Copper Fittings