Shop All Copper Fittings
Copper Press By Tmg
3/4 in. x 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop Jar (20-Pack), 20PK
Mfr # XPRC3420JR
Zoro # G404265835
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Press By Tmg
- MFR # XPRC3420JR
- Zoro # G404265835
- UPC # 810053460382
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools. This pro pack of 20 couplings comes packed in a convenient & resealable jar.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- LEGEND VALVE 1/2" PEX X 3/4" FNPT ADAPTER (460-706NL)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173A2)
- ISPRING 2Stage Whole House Filter Replacement Pack 4PK (F4WGB22BM)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 1/2 in. Copper Press Reducing Tee (XPRT341212)
- COPPER PRESS BY TMG 3/4 in. Copper Press Tube Cap (XPRCAP34)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x FPT Adapter (XPRFA1)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Coupling with Dimple Stop (XPRC1)
- COPPER PRESS BY TMG 1/2 in. 1/2 in. Copper Press x Press Coupling with Dimple Stop (XPRC12)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow (XPRE3445)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x Press Reducing Coupling with Dimple Stop (XPRC3412)
- Copper Press By Tmg Fittings