Shop All Copper Fittings
Copper Press By Tmg
3/4 in. x 3/4 in. Copper Press x FPT Pressure Adapter
Mfr # XPRFA34
Zoro # G604265833
original price:
$7.25
15% off
new price: $6.15
/ea
Sold in multiples of 3 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Press By Tmg
- MFR # XPRFA34
- Zoro # G604265833
- UPC # 810053460221
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 3/4 in. Copper Press x FPT Pressure Adapter copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N114034)
- KOHLER Lustra Elongated Toilet Seat With Op (4670-C-0)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM125SHMU120)
- ACORN CONTROLS Stop Assembly (2755-000-001)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Elbow (XPRE34)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. x 1/2 in. Copper Press x Press x Press Tee (XPRT12)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 90-Degree Press x Press Elbow (XPRE1)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Pressure Repair Coupling with No Stop (XPRC12NS)
- COPPER PRESS BY TMG 1 in. x 3/4 in. Copper Press x Press Reducing Coupling (XPRC134)
- NIBCO 2-1/2" NOM C Copper Cap (617 21/2)
- Copper Press By Tmg Fittings