Shop All Copper Fittings
Copper Press By Tmg
3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow
Mfr # XPRE3445
Zoro # G704265832
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Press By Tmg
- MFR # XPRE3445
- Zoro # G704265832
- UPC # 810053460245
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 3/4 in. Copper 45-Degree Press x Press Elbow copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Red (1CTH2)
- THRIFCO PLUMBING 2 Inch x 1-1/4 Inch Galvanized Steel Hex Bushing (5218076)
- ECOSMART Minitnk Wtr Htr 2.5G (ECO MINI 2.5)
- DIXON The Right Connection Increaser Hex Nipple, 1 x 1-1/2 in, FNPSH x MNPT, Cast Brass, Domestic (FM10S15T)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 90-Degree Press x Press Elbow (XPRE1)
- COPPER PRESS BY TMG 1/2 in. x 3/4 in. Copper Press x FPT Female Adapter (XPRFA1234)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 1/2 in. Copper Press Reducing Tee (XPRT343412)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA12)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Union (XPRU34)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x MPT Male Adapter (XPRMA34)
- LEGEND VALVE 5/8" X 3/4" C X M ADAPTER (450-783)
- Copper Press By Tmg Fittings