Shop All Copper Fittings
Copper Press By Tmg
3/4 in. x 1/2 in. Copper Press x Press Reducing Coupling with Dimple Stop
Mfr # XPRC3412
Zoro # G504265865
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Press By Tmg
- MFR # XPRC3412
- Zoro # G504265865
- UPC # 810053460207
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 3/4 in. Copper Press x 1/2 in. Press Coupling with Dimple Stop copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 67)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- DIXON Counter Clockwise Spiral Clamp, 5 in Nominal, 7-1/2 in W, Steel, Domestic (SCCW500)
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (1RRK9)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Pressure Elbow Jar (15-Pack), 15PK (XPRE3415JR)
- COPPER PRESS BY TMG 1/2 in. x 3/4 in. Copper Press x FPT Female Adapter (XPRFA1234)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Coupling with Dimple Stop (XPRC1)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Repair Coupling with No Stop (XPRC1NS)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Repair Coupling with No Stop (XPRC34NS)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 1/2 in. Copper Press Reducing Tee (XPRT343412)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- Copper Press By Tmg Copper Fittings