Shop All Copper Fittings
Copper Press By Tmg
1/2 in. x 1/2 in. Copper Press x Press Union
Mfr # XPRU12
Zoro # G904265861
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Press By Tmg
- MFR # XPRU12
- Zoro # G904265861
- UPC # 810053460023
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 1/2 in. Copper Press x Press Union copper press fitting is NSF Listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings are designed for mechanical connection to ASTM B88-Type K, L and M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-50V)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, 2 1/2 In, Thread Size (In.): 3/8 (454012)
- KISSLER Spray Head, Most Kitchen Hose Assemblies (88-422)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA3412)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow (XPRE3445)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 90-Degree Press x Press Elbow (XPRE1)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x MPT Male Adapter (XPRMA1)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Union (XPRU34)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow (XPRE12)
- NIBCO 2" x 1-1/4" NOM C Copper Reducer (600R 2x11/4)
- Copper Press By Tmg Fittings