Shop All Copper Fittings
Copper Press By Tmg
1/2 in. x 1/2 in. Copper Press x Press Pressure Repair Coupling with No Stop
Mfr # XPRC12NS
Zoro # G404265842
product price: $1.99
/ea
Sold in multiples of 7 for $13.93
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Press By Tmg
- MFR # XPRC12NS
- Zoro # G404265842
- UPC # 810053460030
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 1/2 in. Copper Press x Press Repair Coupling with No Stop copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB E979Dfn-Ctn 1/2Pvc Fscc Outlet Box (E979DFNR)
- SLOAN O Ring For Tailpiece For - Part# H-553 (H-553)
- SMITH-COOPER Thrd SQ Plug, 3M, 316/L, 1/2" (4307002156)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20685)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 1/2 in. Copper Press Reducing Tee (XPRT343412)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow (XPRE3445)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Pressure Elbow Jar (15-Pack), 15PK (XPRE3415JR)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x FPT Pressure Adapter (XPRFA34)
- COPPER PRESS BY TMG 1 in. x 1 in. x 1 in. Copper Press x Press x Press Tee (XPRT1)
- COPPER PRESS BY TMG 3/4 in. Copper Press Tube Cap (XPRCAP34)
- NIBCO 3" NOM C Copper Dimple Stop Coupling (600DS 3)
- Copper Press By Tmg Fittings