Shop All Copper Fittings
Copper Press By Tmg
1/2 in. x 1/2 in. Copper Press x FPT Female Adapter
Mfr # XPRFA12
Zoro # G504265858
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Press By Tmg
- MFR # XPRFA12
- Zoro # G504265858
- UPC # 810053460061
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 1/2 in. Copper Press x FPT Female Adapter copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-8mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-237)
- ZORO SELECT PVC Bushing, Spigot x SD Hub, 4 in Pipe Size (1WKL5)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GZ075SHXJ240)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel Close Nipple (301UP1XCL)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x MPT Male Adapter (XPRMA1)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 1/2 in. Copper Press Reducing Tee (XPRT343412)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x FPT Adapter (XPRFA1)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x MPT Male Adapter (XPRMA34)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK (XPRE1230JR)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA3412)
- JONES STEPHENS Ell, Long Radius, C x C 3/4 C, 607-LT (C75486)
- Copper Press By Tmg Copper Fittings