Shop All Copper Fittings
Copper Press By Tmg
1/2 in. 1/2 in. Copper Press x Press Coupling with Dimple Stop
Mfr # XPRC12
Zoro # G804265831
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Press By Tmg
- MFR # XPRC12
- Zoro # G804265831
- UPC # 810053460047
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 1/2 in. Copper Press x Press Coupling with Dimple Stop copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Screw, Handle, Monitor 17 Series (RP32105)
- MOEN Lift Rod Kit (128865ORB)
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026008)
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Union (XPRU34)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x MPT Male Adapter (XPRMA34)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Coupling with Dimple Stop (XPRC1)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK (XPRE1230JR)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Brass FPT Drop Elbow (XPRDEE12)
- COPPER PRESS BY TMG 1 in. x 3/4 in. Copper Press x Press Reducing Coupling (XPRC134)
- STREAMLINE Refrigeration Press Fitting (RP02817)
- Copper Press By Tmg Fittings