Shop All Copper Fittings
Copper Press By Tmg
1 in. x 1 in. Copper 45-Degree Press x Press Elbow
Mfr # XPRE145
Zoro # G104265852
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Press By Tmg
- MFR # XPRE145
- Zoro # G104265852
- UPC # 810053460344
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 1 in. Copper 45-Degree Press x Press Elbow copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 10 ft Non-Threaded PVC Pipe Sch 40 (H0400800PW1000)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 10)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U56R00)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/FPM, with SS Spring (WCV1400VS)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Pressure Repair Coupling with No Stop (XPRC12NS)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Pressure Elbow Jar (15-Pack), 15PK (XPRE3415JR)
- COPPER PRESS BY TMG 1 in. x 1 in. x 3/4 in. Copper Press Reducing Tee (XPRT1134)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Brass FPT Drop Elbow (XPRDEE12)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 3/4 in. Copper Press x Press x Press Tee (XPRT34)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 45-Degree Press x Press Elbow (XPRE1245)
- B & K Nibco 3/4 in. Press X 3/4 in. D Press Wrought Copper Coupling 10 pk (9001250PCCP)
- Copper Press By Tmg Copper Fittings