Shop All Exterior Stains & Sealers
Copper Green
Flat Green Oil-Based Wood Preservative 1 gal
Mfr # GAL
Zoro # G505304457
product price: $37.39
/ea
Sold in multiples of 4 for $149.56
$149.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Base Type Solvent-Based
- Color Green
- Size 1 gal
- Coverage 150 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Green
- MFR # GAL
- Zoro # G505304457
- UPC # 735845300014
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Paint Base Type | Solvent-Based |
Color | Green |
Coverage | 150 sq ft |
Description
A copper naphthenate and hydrocarbon solvent wood preservative that may be brush applied for surface protection of most woods. Dip soaking or pressure impregnation of copper-green will result in deeper penetration resulting in longer preservation of treatable species. The copper in copper-green reacts with the cellulose of wood. As a result it is not easily lost from the wood by leaching. This formulation extends the service life of wood products.
- •
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R173-3)
- PAINTLINE PaintLine ProDryingRack SD Series (PSDR)
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- KRYLON 5 gal. Black Oil Primer (K00020103-20)
- COPPER GREEN Flat Brown Oil-Based Wood Preservative 1 qt (CB QTS)
- COPPER GREEN Flat Green Oil-Based Wood Preservative 14 oz (COPPER-SPR)
- COPPER GREEN Flat Brown Oil-Based Wood Preservative Spray 14 oz (CB SPRAY)
- PRESERVA-WOOD Preserva Wood Transparent Smooth Clear Oil-Based Oil Penetrating Wood Stain and Sealer 1 gal (40101)
- KILZ Original Low Odor Oil-Based Interior Primer Sealer Stainblocker, White, 1 Gal. (10041)
- CABOT Exterior Stain, Natural, Toned Flat, 1 gal. (140.0019200.007)
- DEFT Gloss Quart 100 Sq. Ft./Qt. Lacquer (DFT010/04)
- Copper Green Interior and Exterior Paints and Stains