Shop All Passage Door Handles
Copper Creek
Zane Lever Passage Function, Tuscan Bronze
Mfr # ZL2220TB
Zoro # G9462727
product price: $22.64
/ea
$22.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Finish Tuscan Bronze
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # ZL2220TB
- Zoro # G9462727
- UPC # 849386006288
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Finish | Tuscan Bronze |
Includes | Hardware and instructions |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Color | Tuscan Bronze |
Application | Retrofit or New Construction |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Function | Passage |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2mm Wide 95mm ID, PK10 (ZUSAH2X95)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- ROCKWOOD Door Protection Plate, 10Hx34W, SS (K1050 10X34.32D316)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Nickel (SDL25U14)
- COPPER CREEK Waverlie Lever Passage Function, Tuscan Bronze (WL2220TB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (AL6220SS)
- COPPER CREEK Waverlie Lever Passage Function, Satin Stainless (WL2220SS)
- COPPER CREEK Verona Lever Passage Function, Satin Stainless (VL2220SS)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- COPPER CREEK Remi Lever Passage Function, Tuscan Bronze (RL2220TB)
- BALDWIN ESTATE Wave Lever Venetian Bronze Door Levers Venetian Bronze (5455V.112.MR)
- Copper Creek Passage Door Handles