Shop All Keyed Entry Door Handles
Copper Creek
Zane Lever Keyed Entry Function, Polished Stainless
Mfr # ZL2240PS
Zoro # G9463339
product price: $25.20
/ea
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Polished Stainless
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # ZL2240PS
- Zoro # G9463339
- UPC # 849386006196
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Keyed Entry Lever |
Finish | Polished Stainless |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | KW1 |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Color | Polished Stainless |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Function | Keyed |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Warranty | Limited Lifetime |
Number of Pins | 5 |
Key Material | 2 Included, Nickel Plated |
ADA Compliant | Yes |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Gold Contemporary Drawer Pull (7987160165)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- MARLBORO 1 1/8 in W x 7 7/8 in H Mill Steel Weld-On Hinge (4PPR3)
- KLOM KLOM Transparent Visible Padlock Practice Lock (TRANSPARENT-VPPL)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (EL6241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Avery Grade 2 Interconnect Entry, Bronze (AL6941 10B)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- YALE Mortise Storeroom Lock, AUCN Trim, Bright Brass (AUCN8805FL 605)
- Copper Creek Door Lever Locksets