Shop All Dummy Door Handles
Copper Creek
Zane Lever 1/2 Dummy Function, Black
Mfr # ZL2290BC
Zoro # G9463171
product price: $11.64
/ea
$11.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Fire Rated Not Fire Rated
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # ZL2290BC
- Zoro # G9463171
- UPC # 849386006141
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Black |
Fire Rated | Not Fire Rated |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Black |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | 1/2 Dummy Push/Pull Only |
Electrical/Mechanical | Mechanical |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK5 (1RGX2)
- ZORO SELECT O-Ring, Dash 013, Silicone, 0.07 In., PK100 (U38883.006.0043)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Polished Brass (221301272)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 622 CEN)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 619 LH)
- Copper Creek Door Lever Locksets