Shop All Dummy Door Handles
Copper Creek
Waverlie Right Hand Lever 1/2 Dummy Function, Tuscan Bronze
Mfr # WL2290RHTB
Zoro # G9463068
product price: $11.64
/ea
$11.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Fire Rated Not Fire Rated
- Application Retrofit or New Construction
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2290RHTB
- Zoro # G9463068
- UPC # 878898002228
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Tuscan Bronze |
Fire Rated | Not Fire Rated |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Color | Tuscan Bronze |
Includes | Hardware and instructions |
Function | 1/2 Dummy Push/Pull Only |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Mullions (4023 8FT)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000)
- ZORO SELECT Grommet, Buna-N, MS 35489-81, PK25 (3MPN4)
- MSI Aria Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0233)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV100 26 GRIP-KN FBL)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 619 CAM RH)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- Copper Creek Dummy Door Handles