Shop All Dummy Door Handles
Copper Creek
Waverlie Right Hand Lever 1/2 Dummy Function, Satin Stainless
Mfr # WL2290RHSS
Zoro # G9460977
product price: $10.08
/ea
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Features All Metal Construction
- Standards ANSI Grade-3
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2290RHSS
- Zoro # G9460977
- UPC # 878898002211
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Color | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Function | 1/2 Dummy Push/Pull Only |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Dull Nickel (HR0076)
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Charcoal, 20x30 Mesh, One Roll (3003863)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2N)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Flat Black (LV100 SB GRIP-KN FBL)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 619 LH)
- Copper Creek Door Lever Locksets