Shop All Dummy Door Handles
Copper Creek
Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass
Mfr # WL2290RHPB
Zoro # G9462480
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Fire Rated Not Fire Rated
- Application Retrofit or New Construction
- Color Polished Brass
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2290RHPB
- Zoro # G9462480
- UPC # 878898002204
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Polished Brass |
Fire Rated | Not Fire Rated |
Application | Retrofit or New Construction |
Color | Polished Brass |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
ADA Compliant | Yes |
Function | 1/2 Dummy Push/Pull Only |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Electrical/Mechanical | Mechanical |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 in (25 mm) White Eclectic Cabinet Knob (BP500330)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-SN)
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 48 In (RR952-48)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Latitude (F170 LAT 619)
- SCHLAGE Cylindrical Lock, ND25D ATH 626 (ND25D ATH 626)
- Copper Creek Door Locks and Deadbolts