Shop All Dummy Door Handles
Copper Creek
Waverlie Right Hand Lever 1/2 Dummy Function, Black
Mfr # WL2290RHBC
Zoro # G9461966
product price: $11.64
/ea
$11.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Fire Rated Not Fire Rated
- Features All Metal Construction
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2290RHBC
- Zoro # G9461966
- UPC # 878898003287
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Black |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Black |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Function | 1/2 Dummy Push/Pull Only |
Warranty | Limited Lifetime |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- ZORO SELECT Grab Handle, Plastic, Black, L 8, Powder Coated, Threaded Holes (1XPA3)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- GLOBAL DOOR CONTROLS Franklin Collection Modern Brushed Chrome Dummy Door Lever/Handle (GLS170FRA-626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 ATH 613)
- Copper Creek Door Lever Locksets