Shop All Dummy Door Handles
Copper Creek
Waverlie Right Hand Lever 1/2 Dummy Function, Antique Nickel
Mfr # WL2290RHAN
Zoro # G9460137
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Fire Rated Not Fire Rated
- Standards ANSI Grade-3
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2290RHAN
- Zoro # G9460137
- UPC # 878898002198
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Antique Nickel |
Fire Rated | Not Fire Rated |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Color | Antique Nickel |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | 1/2 Dummy Push/Pull Only |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- ZORO SELECT Gasket, 3 In, Bevel Seat, BUNA (692-10694)
- HICKORY HARDWARE Hinge Surface Face Mounted, 2PK (P106-CB)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets (4WLS942-31P-52)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Bright Nickel (5455V.055.FD)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV100 SB GRIP-KN SB)
- Copper Creek Door Lever Locksets