Shop All Privacy Door Handles
Copper Creek
Waverlie Lever Push Button Privacy Function, Satin Stainless
Mfr # WL2231SS
Zoro # G9461552
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2231SS
- Zoro # G9461552
- UPC # 849386002778
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Push Button Privacy Lever |
Finish | Satin Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
Function | Push Button Privacy |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Warranty | Limited Lifetime |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC GLDWHT Push Button (SL-765-00)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 7 ft. Door, PK2 (SPGE-25X42-150)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT024X250)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHN4)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- SCHLAGE Satin Chrome Privacy Lever Lockset, Jazz (F40 JAZ 626)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 LWA 630)
- SCHLAGE COMMERCIAL Privacy Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40SAT626)
- Copper Creek Privacy Door Handles