Shop All Privacy Door Handles
Copper Creek
Waverlie Lever Push Button Privacy Function, Polished Stainless
Mfr # WL2231PS
Zoro # G9461336
product price: $22.52
/ea
$22.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2231PS
- Zoro # G9461336
- UPC # 849386002761
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Push Button Privacy Lever |
Finish | Polished Stainless |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Color | Polished Stainless |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Function | Push Button Privacy |
ADA Compliant | Yes |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 10 in Center to Center Satin Brass Finish (86691US4)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Iron Contemporary Forged Iron Cabinet Pull Castelo (BP33652160909)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0145)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93530-003)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-26D)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L14R626)
- SCHLAGE Lever Lockset, Cylindrical, Athens Style (ND80BD ATH 626)
- Copper Creek Door Locks and Deadbolts