Shop All Privacy Door Handles
Copper Creek
Waverlie Lever Push Button Privacy Function, Black
Mfr # WL2231BC
Zoro # G9460082
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2231BC
- Zoro # G9460082
- UPC # 849386003461
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Push Button Privacy Lever |
Finish | Black |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Color | Black |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Warranty | Limited Lifetime |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Function | Push Button Privacy |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC Key Cabinet (KEKAB-160X)
- X1 TOOLS R-337 Square O-Ring ID: 3, CS 3/16, OD 3 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R337x8)
- STANLEY Full Mortise Std Wt FBB Hinge, 5 x 4, Satin Chrome (FBB179 5X4 DOOR HINGE 26D STL)
- WRS Pivot Locking Shoe, 17/32" Depth, 63/64" Width (05-198)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 625)
- KWIKSET Brooklane Privacy Lever (730BRL-15A-RCAL-RCS)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- Copper Creek Privacy Door Handles