Shop All Privacy Door Handles
Copper Creek
Waverlie Lever Push Button Privacy Function, Antique Nickel
Mfr # WL2231AN
Zoro # G9459927
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2231AN
- Zoro # G9459927
- UPC # 849386003454
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Push Button Privacy Lever |
Finish | Antique Nickel |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Color | Antique Nickel |
Function | Push Button Privacy |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38805.009.0037)
- BEST Satin Chrome Cylinder 12E72S2RP626 (12E72S2RP626)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE2520NP35)
- ZORO SELECT Brown Viton O-Ring, Dash 111, PK50 (ZUSAVB75111)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Satin Chrome (L9040 06A 626 L283-722)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176PHL626234ASA)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PB5402LN x 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Privacy Lever, Vintage Bronze, Right Hand (SS102 11P RH)
- Copper Creek Door Lever Locksets