Shop All Privacy Door Handles
Copper Creek
Waverlie Lever Privacy Function, Polished Brass
Mfr # WL2230PB
Zoro # G9463241
product price: $18.92
/ea
$18.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Electrical/Mechanical Mechanical
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2230PB
- Zoro # G9463241
- UPC # 849386002693
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Privacy Lever |
Finish | Polished Brass |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Color | Polished Brass |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Function | Turn Button Privacy |
Warranty | Limited Lifetime |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- BLUM Standard Right Hand Locking Device for 763/769 Movento Slides (T51.7601 RE)
- DEXTER Cylindrical Lock, C2000-STRM-R-605-SFIC (C2000-STRM-R-605-SFIC)
- LUCKY LINE Rock Key Hider, Brown (90691)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- COPPER CREEK Avery Grade 1 Lever Privacy Wfl Ul, Satin Stainless (AL7231SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- KWIKSET Privacy Lever Balboa Vb (93001-883)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57852)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (CDC-76-S-626)
- Copper Creek Door Lever Locksets