Shop All Passage Door Handles
Copper Creek
Waverlie Lever Passage Function, Black
Mfr # WL2220BC
Zoro # G9459960
$22.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # WL2220BC
- Zoro # G9459960
- UPC # 849386002730
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Black |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Material | Steel, Brass and Zinc |
Color | Black |
Application | Retrofit or New Construction |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Function | Passage |
Warranty | Limited Lifetime |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48ELD)
- RAYMOND ISO-D Series Die Spring, PK3 (306606D)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KAx2)
- ILCO Ilco: Key Blanks, 103AM-AP3 CHICAGO (41AB F41C (ILCO-103AM-AP3)
- COPPER CREEK Verona Lever Passage Function, Polished Stainless (VL2220PS)
- COPPER CREEK Remi Lever Passage Function, Tuscan Bronze (RL2220TB)
- COPPER CREEK Verona Lever Passage Function, Satin Stainless (VL2220SS)
- COPPER CREEK Waverlie Lever Passage Function, Tuscan Bronze (WL2220TB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (EL6220SS)
- COPPER CREEK Modern Lever Passage Function, Satin Stainless (ML2220SS)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126PJEJ630RHCLDSCC)
- Copper Creek Door Locks and Deadbolts