Shop All Keyed Entry Door Handles
Copper Creek
Waverlie Lever Keyed Entry Function, Black
Mfr # WL2240BC
Zoro # G9460511
product price: $27.68
/ea
$27.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Black
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2240BC
- Zoro # G9460511
- UPC # 849386002754
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Keyed Entry Lever |
Finish | Black |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | KW1 |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Color | Black |
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Function | Keyed |
Key Material | 2 Included, Nickel Plated |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Number of Pins | 5 |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Polished Chrome Pilltop Double Prong Wall Mounted Hook (YD60-550PC)
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode G1T-BX (KLF-G1T)
- LCN Track Roller (20103034)
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (EL6241SS)
- COPPER CREEK Avery Grade 2 Interconnect Entry, Bronze (AL6941 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- YALE Single Cylinder Lenoir Exterior HNDL Schlage C Key Bright Brass (LHSC3SC)
- Copper Creek Door Lever Locksets