Shop All Dummy Door Handles
Copper Creek
Waverlie Left Hand Lever 1/2 Dummy Function, Tuscan Bronze
Mfr # WL2290LHTB
Zoro # G9460819
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Fire Rated Not Fire Rated
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2290LHTB
- Zoro # G9460819
- UPC # 878898002181
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Tuscan Bronze |
Fire Rated | Not Fire Rated |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Color | Tuscan Bronze |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Function | 1/2 Dummy Push/Pull Only |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull (293-96NI)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2517U10B)
- PEMKO 5/8"H x 40"L Door Drip Edge (346 C X 40)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Bright Nickel (5255.055.RENT)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93510-004)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- Copper Creek Dummy Door Handles