Shop All Dummy Door Handles
Copper Creek
Waverlie Left Hand Lever 1/2 Dummy Function, Polished Stainless
Mfr # WL2290LHPS
Zoro # G9461957
product price: $10.20
/ea
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless
- Fire Rated Not Fire Rated
- Material Steel, Brass and Zinc
- Color Polished Stainless
- Standards ANSI Grade-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # WL2290LHPS
- Zoro # G9461957
- UPC # 878898003263
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Polished Stainless |
Fire Rated | Not Fire Rated |
Material | Steel, Brass and Zinc |
Color | Polished Stainless |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Function | 1/2 Dummy Push/Pull Only |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/2 In, PK20 (1WBN8)
- COMPONENT HARDWARE Zinc Plated Steel Upblast Exhaust Fan Hi (FG74-0506)
- MSI White Oak Split Face Ledger Corner SAMPLE Multi-finishing Marble Wall Tile (ZOR-PNL-0120-SAM)
- DEFENDER SECURITY Kit Door Jamb Repair White (U 11026)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0515BOX)
- INOX SE221 Aurora w/MicroArmor Single Dummy Left Hand, Satin S/S (SE221DL-32D-AM)
- KWIKSET Signature Series Polished Brass Right-Hand Lido Dummy Door Lever (788LL 3 CP RH)
- Copper Creek Door Locks and Deadbolts