Shop All Dummy Door Handles
Copper Creek
Waverlie Left Hand Lever 1/2 Dummy Function, Polished Brass
Mfr # WL2290LHPB
Zoro # G9463488
$8.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Fire Rated Not Fire Rated
- For Use With Standard Residential and Commercial doors
- Standards ANSI Grade-3
- Color Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # WL2290LHPB
- Zoro # G9463488
- UPC # 878898002167
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Polished Brass |
Fire Rated | Not Fire Rated |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Color | Polished Brass |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Function | 1/2 Dummy Push/Pull Only |
Electrical/Mechanical | Mechanical |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235128900)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- EKENA MILLWORK Medium Bradley Decorative Fretwork Wall Panels in Architectural PVC, 26 7/8"W x 15 3/8"H x 3/8"T (WALP16X16BRD)
- BALDWIN ESTATE Entry Door Knobs Lifetime Brass (5225.003.ENTR)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- YALE REAL LIVING Pivot Collection Navis Lever Single Dummy Lock US15 (619) Satin Nickel Finish (YR81NV619)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Avila/Addison (F170 VLA 625 ADD)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- Copper Creek Door Lever Locksets