Shop All Passage Door Handles
Copper Creek
Verona Lever Passage Function, Polished Stainless
Mfr # VL2220PS
Zoro # G9463217
product price: $29.56
/ea
$29.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # VL2220PS
- Zoro # G9463217
- UPC # 849386003034
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Polished Stainless |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Color | Polished Stainless |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Function | Passage |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Non-Locking Pdl Hdl W/Studs (EMC 43-4974DB-SS-10)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (150B2X3/16-25)
- NATIONAL MFG SALES 3.06 in. Square Bend Hook, Steel, 2PK (5706536)
- CEILINGMAX Mount Grid Kit 100 sq ft. Oil Rubbed Bro (18226)
- COPPER CREEK Zane Lever Passage Function, Tuscan Bronze (ZL2220TB)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- COPPER CREEK Waverlie Lever Passage Function, Black (WL2220BC)
- COPPER CREEK Daley Lever Passage Function, Satin Stainless (DL1220SS)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Bronze (AL6220 10B)
- KWIKSET Balboa Passage Lever (200BL-11P-6AL-RCS)
- Copper Creek Door Locks and Deadbolts