Shop All Dummy Door Handles
Copper Creek
Verona Lever 1/2 Dummy Function, Tuscan Bronze
Mfr # VL2290TB
Zoro # G9460170
product price: $16.24
/ea
$16.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Fire Rated Not Fire Rated
- Includes Hardware and instructions
- For Use With Standard Residential and Commercial doors
- Standards ANSI Grade-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # VL2290TB
- Zoro # G9460170
- UPC # 849386003102
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Tuscan Bronze |
Fire Rated | Not Fire Rated |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Color | Tuscan Bronze |
Material | Steel, Brass and Zinc |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Function | 1/2 Dummy Push/Pull Only |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Plastic Strike Box (81640-003)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- KEEDEX Keedex Gate Products (K-BXCL500)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ACC 619 LH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Left Hand (F170 ACC 609 LH)
- Copper Creek Door Lever Locksets