Shop All Dummy Door Handles
Copper Creek
Verona Lever 1/2 Dummy Function, Polished Stainless
Mfr # VL2290PS
Zoro # G9460907
$14.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless
- Fire Rated Not Fire Rated
- Includes Hardware and instructions
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # VL2290PS
- Zoro # G9460907
- UPC # 849386003096
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Polished Stainless |
Fire Rated | Not Fire Rated |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Color | Polished Stainless |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | 1/2 Dummy Push/Pull Only |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 35 1/2 x 4 Grand Harvest Island Leg in White Oak (1716WO)
- RCI RCI: 0163-28D, 1/2" Surface Mount Rim Electric Strike (RCI-016328D)
- KARP Sesame Exposed Grid Ceiling Access Door, Sesame Exposed Grid 48 x 24 (KSTE/CAD4824)
- LCN Manual LCN 1460 Surface Mounted Track Closer Interior and Exterior (1461TSTDAL)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Flair, Left Hand (F170 FLA 619 LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Dummy Lever, Flat Black (HV100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- Copper Creek Door Locks and Deadbolts