Shop All Dummy Door Handles
Copper Creek
Verona Lever 1/2 Dummy Function, Black
Mfr # VL2290BC
Zoro # G9461756
product price: $16.24
/ea
$16.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Fire Rated Not Fire Rated
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # VL2290BC
- Zoro # G9461756
- UPC # 849386022271
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Black |
Fire Rated | Not Fire Rated |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Color | Black |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Warranty | Limited Lifetime |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
ADA Compliant | Yes |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Mechanical |
Function | 1/2 Dummy Push/Pull Only |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, Bumper, Heavy Duty Oil Rubbed Bronze (DSF3225U10B)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- SCHLAGE 1-1/8" Mortise Cyl, S123 Keyway, KD, L583-476 Cam, 626, 4 Pack (20-001 S123 118 626 (4PK))
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (EL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- BALDWIN ESTATE Full Dummy Door Levers Bright Chrome (5455V.260.FD)
- KWIKSET Commonwealth Half Dummy Lever, Satin Brass Blackened (788CHLLH-5)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 622 CEN)
- Copper Creek Door Lever Locksets