Shop All Deadbolt Locks
Copper Creek
Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless
Mfr # DB2410PS
Zoro # G9460338
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Features All Metal Construction
- Includes Hardware and instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copper Creek
- MFR # DB2410PS
- Zoro # G9460338
- UPC # 878898002471
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Features | All Metal Construction |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Color | Polished Stainless |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Finish | Polished Stainless |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Pins | 5 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Mechanical |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Function | Keyed |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk100 (3MPK7)
- EKENA MILLWORK 37" Bottom Width x 39 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X37ST)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-48"x84)
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Satin Stainless (DBR2410SS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- DELTANA 4-5/8 x 1-1/4 Jamb Bolt Bright Brass Finish (PDB50U3)
- Copper Creek Deadbolt Locks and Deadlatches