Shop All Deadbolt Locks
Copper Creek
Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass
Mfr # DB2410PB
Zoro # G9460642
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Color Polished Brass
- Material Steel, Brass and Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2410PB
- Zoro # G9460642
- UPC # 878898002310
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Color | Polished Brass |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Finish | Polished Brass |
Includes | Hardware and instructions |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Mechanical |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Pins | 5 |
Function | Keyed |
Fire Rated | Not Fire Rated |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Standoff Railing System, 42 in, Steel, PK2 (LSG-STNDOFF-PCY)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull (625-192MB)
- PRIME-LINE Extension Spring 2-5/8 in. x 3/4 in. (2 pack) (SP 9617)
- SOUTHCO-ALBANY DIV Over Center Draw Latch (S A7-10-301-20)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- KABA ILCO KABAILCO: Key-in-Knob/Deadbolt Cylinder with Sargent RA-RC Keyway - Satin Chrome (ILCO-15995GC-26D-KD)
- Copper Creek Door Locks and Deadbolts