Shop All Deadbolt Locks
Copper Creek
Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze
Mfr # DB2405TB
Zoro # G9463180
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Color Tuscan Bronze
- Finish Tuscan Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copper Creek
- MFR # DB2405TB
- Zoro # G9463180
- UPC # 878898005342
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Color | Tuscan Bronze |
Finish | Tuscan Bronze |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Pins | 5 |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Mechanical |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Function | InteriorTurn-Piece With Locking Bolt |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-HFDA-4)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- ZORO SELECT 1 3/8 in W x 1 1/2 in H zinc plated Door and Butt Hinge (1RBT5)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Satin Stainless (DB2420SS)
- CAL-ROYAL Single Cylinder Deadbolt, 2-3/8 or 2-3/4 Backset, Square Corner Strike, Schlage C Keyway, US3 (CB160SC-3)
- Copper Creek Door Locks and Deadbolts